References
Base Protection:CA-B0985-0WA 42
Rubix:389A0913
Manufacturer :CA-B0985-0WA 42
EAN:8052530127032



Product details : BASE B0985A NAUTILUS BLACK S6 CI FO SR BOOT BLACK EU42 UK8
S6 CI FO SR
ROD: Microfiber and water-repellent Lycra®
TOELET: SlimCap
FEET: Anti-fatigue AirTech single-density
ROD: Microfiber and water-repellent Lycra®
TOELET: SlimCap
FEET: Anti-fatigue AirTech single-density
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 42 |
| Main material | microfiber |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s6 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 63.49 excl. VAT
/ Each
£ 76.19 incl. VAT
- Usually arrives within 14 working days
