FESTO 540330 CONNECTING CABLE KVI-CP-3-WS-WD-5
KVI Connecting Cable
See technical informationSee documentsReferences
Festo:KVI-CP-3-WS-WD-5
Rubix:106A9316
Manufacturer :540330
EAN:4052568090395

Documents
Product details : FESTO 540330 CONNECTING CABLE KVI-CP-3-WS-WD-5
Connecting cable KVI-CP-3-WS-WD-5 For valve terminal CPV and CP electrical components CTEC. Assembly Position=Any, Operating voltage range DC=<= 60 V, Acceptable current load 24 sensor technology=1,6 A, Acceptable current load 24 valves=1,6 A, Degree of contamination=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x220x40 mm |
|---|---|
| Logistic Weight | 264,7 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Delivery usually within ( 10 ) days