Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TS64 LABYRINTH SEAL EACH
SKF TS64 LABYRINTH SEAL EACH
Labyrinth Seal TS
References
skf:
TS 64
rubix:
221A8399
manufacturer :
27732
ean:
7316577106582
Technical specifications
Type
labyrinth
See all Specifications
Product details
Technical specifications
Product details : SKF TS64 LABYRINTH SEAL EACH
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
335
x
335
mm
Logistic Weight
4010
g
Type
labyrinth
Inner diameter
300
mm
Outer diameter
335
mm
Width
42
mm
Material
steel with silicone element
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
413.95
excl. VAT
/
Each
£
496.74
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF LER 40 SEALING RING
TIMKEN TSNG611 DOUBLE LIP SEAL
SKF TXL 220 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSNG LABRYNTH SEAL TSN 505 S
INA G14X22X3-C RADIAL ROTARY SHAFT SEAL
SNR SC513LA PLUMMER BLOCK ACCESSORIES
NSK V RING HSNG SEAL X2 TSN516A:NSK
SNR SCO209-40 BEARING UNIT ACCESSORIES
COOPER ATL50M TRIPLE LABYRINTH SEAL
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES
SNR ASNA3036K PLUMMER BLOCK ACCESSORIES
COOPER ATL90M TRIPLE LABYRINTH SEAL
TIMKEN TSNG513 DOUBLE LIP SEAL
SKF Z 205 BEARING HOUSING ACCESSORIES
SNR RDC530 PLUMMER BLOCK ACCESSORIES