References
SKF:Z 205
Rubix:266A6336
Manufacturer :30415
EAN:7316577009463

Documents
Product details : SKF Z 205 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x52x25 mm |
|---|---|
| Logistic Weight | 35 g |
| Type | sealing washer |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 136.50 excl. VAT
/ 50 pieces
£ 163.80 incl. VAT
- Delivery usually within ( 3 ) days
