SMC MIS8-20D ESCAPEMENT


MIS separator

References
smc:00136726
rubix:133A7186
brand logo
brand logo
Technical specifications
TypeBore: 8 mm / Stroke 20 mm

Product details : SMC MIS8-20D ESCAPEMENT


Series MIS is a one-finger type escapement. The MIS has independent fingers for free setting of timing and mounting position to accommodate the work pieces moving down a line. Supply ports on both sides allow selection of piping direction. Separation of the piston and fingers allows easy replacement of fingers for maintenance. Three different finger variations make it possible to freely select attachment mounting surfaces on the fingers.
•Bore sizes: 8, 12, 20, 25, 32 mm
•Stroke lengths: 10, 20, 30, 50 mm
•Scraper option
•Stroke adjuster option
•Auto-switch capable

Bore Size: 8mm
Thread: M Thread
Stroke: 20mm
Finger Option: Basic Style (Standard)
Stroke Adjusting Unit: No
Scraper: No
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeBore: 8 mm / Stroke 20 mm
Show UNSPSC/ECL@SS
£ 160.01 excl. VAT
/ Each
£ 192.01 incl. VAT
  • Delivery usually within ( 4 ) days