References
Festo:LBG-80
Rubix:117A9175
Manufacturer :31765
EAN:4052568009557

Documents
Product details : FESTO 31765 CLEVIS FOOT LBG-80
Clevis foot Mounting LBG-80 for spherical bearing with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. or for spherical bearing with swivel flange SNCS or rod eye SGS with cylinders AEN, ADN, ADNP. Size=80, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1050 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x65x91 mm |
|---|---|
| Logistic Weight | 945,5 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 103.84 excl. VAT
/ Each
£ 124.61 incl. VAT
- Delivery usually within ( 2 ) days