SMC IP200-160 CYLINDER POSITIONER

Cylinder Positioner

See technical informationSee documents

References

SMC:IP200-160
Rubix:393A1263
Manufacturer :00084873
EAN:3618036079647
brand logo

Technical specifications

Typecylinder positioner

Documents

Product details : SMC IP200-160 CYLINDER POSITIONER


IP E/P positioner is more compact than the IP6000 withimproved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance, and a split range available by simple span adjustment. The IP200 cylinder positioner provides accurate and stable positioning of air cylinders. The compact design allows easy installation and maintenance. A span adjuster and zero adjuster are provided for the adjustment of the feed back spring.

Strengths

•Provides accurate and stable positioning of air cylinders
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines

Technical specifications


Attributes
Typecylinder positioner
£ 285.03 excl. VAT
/ Each
£ 342.04 incl. VAT
  • Usually arrives within 14 working days