Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 6988 CLEVIS FOOT
FESTO 6988 CLEVIS FOOT
LSN foot mounting
References
festo:
LSN-160
rubix:
391A2910
manufacturer :
6988
ean:
4052568008741
Technical specifications
Type
Foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 6988 CLEVIS FOOT
Clevis foot Mounting LSN-160 With spherical bearing. Size=160, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=5545 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
180
x
131
x
167
mm
Logistic Weight
5676
g
Type
Foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.03
excl. VAT
/
Each
£
361.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MK2B40-20L AIR CYLINDER
FESTO 5565 CLEVIS FOOT LSN-80
AVENTICS 0822343003 CYLINDER SERIES PISTON ROD
SMC CDJ2B10-125A-B AIR CUSHION CYLINDER
FESTO 548084 ROTARY INDEXING TABLE DHTG-90-6-A
SMC CDJ2RA16-20-A SINGLE ACTING DIRECT MOUNT CYLINDER
FESTO 151145 FLAT CYLINDER DZH-16-25-PPV-A
SMC CG5EN63TFSR-75 STAINLESS STEEL CYLINDER
SMC CDBM2B20-150-HN END LOCK CYLINDER
SMC C96SB63-100 ISO CYLINDER
FESTO 161269 FLAT CYLINDER DZF-32-125-A-P-A
SMC CM2D32-50A AIR CYLINDER
SMC CDM2L25-420A AIR CYLINDER
AVENTICS R480162941
AVENTICS 0822341506