SMC MXQ8L-20P AIR SLIDE TABLE
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)
See technical informationSee documentsReferences
SMC:MXQ8L-20P
Rubix:392A8450
EAN:3618036344486
Documents
Product details : SMC MXQ8L-20P AIR SLIDE TABLE
Air slide table with built-in guide rail
Bore size (mm): 6, 8, 12, 16, 20, 25
High durability
Adjuster options: rubber stopper, metal stopper
Auto switch capable.
Strengths
Air slide table w/built-in guide rail
Bore size (mm): 6, 8, 12, 16, 20, 25
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 489.10 excl. VAT
/ Each
£ 586.92 incl. VAT
- Usually arrives within 14 working days
