MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 36.5R


Trousers Pittsburgh Black

References
mascot:10579-442-09-82C52
rubix:384A5731
ean:5707209824660
Pants Pittsburgh 10579-442-09 / 82C52
brand logo
Technical specifications
ColourBlack
Size82C52
Main materialPolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 36.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight720 g
ColourBlack
Size82C52
Main materialPolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
  • Usually arrives within 14 working days