HELLYHAN 71613_993-C64 LEKNES SUIT BLK/YELLOW W47


LEKNES SUIT

References
helly hansen:71613 993 C64
rubix:366A8752
ean:7040054658621
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourblack
Sizec64
Main materialpolyamide
See all Specifications

Product details : HELLYHAN 71613_993-C64 LEKNES SUIT BLK/YELLOW W47


Main: 100% Polyamide - 140g/m² | Lining: 100% Polyamide | Insulation weight: 120g body, 80g sleeves and hood
The choice for all workers seeking a warm winter suit that keeps you dry all day long - either if you're working along the coastline or under harsh mainland conditions.
Standard : EN343_31, EN342
brand logo
brand logo

Technical specifications


Attributes
Colourblack
Sizec64
Main materialpolyamide
Secondary colouryellow
Material100% polyamide
Show UNSPSC/ECL@SS
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
  • Usually arrives within 14 working days