MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 29.5R
Lemberg | MASCOT® UNIQUE Trousers with knee pockets
See technical informationReferences
Mascot:13079-230-0618-82C45
Rubix:384A7710
EAN:5711074439171

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 29.5R
Lemberg | MASCOT® UNIQUE Trousers with knee pockets
- Durable triple stitching on the legs and in the crotch increases the product's lifespan.
- A low rise and an ergonomic waistband design ensure that the trousers adapt to body movements.
- Comfortable cut with well-shaped legs and a gusset on the inner leg and in the crotch (with additional reinforcement).
- Knee pockets reinforced with CORDURA® fabric, with top entry for knee pads and a flap, preventing dirt build-up.
- Enhanced visibility to the surroundings thanks to reflective strips.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 82/45 |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/45
