"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 32"" T"
WAIST TROUSERS REGATTA PROLITE SOFTSHELL STRETCH TROUSERS TRJ510R
See technical informationReferences
Regatta:TRJ510 L 800 032
Rubix:377A7303
EAN:5051522830243



Product details : "REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 32"" T"
There is no better option for a walk in the woods or mountains than the men's Prolite trekking trousers. They are made of an elastic fabric that provides freedom of movement. Durable fabric on the knees and reinforcements around the edging increase safety. You can store valuables in the pockets without worry. Products from the Regatta Professional range do not have a logo, allowing you to add your own. Technology: Softshell: Waterproof, breathable and windproof fabric; Isoflex: Waterproof, quick-drying and stretch fabric.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 32 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 27.15 excl. VAT
/ Each
£ 32.58 incl. VAT
- Usually arrives within 14 working days
