MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 50.5R
Lemberg | MASCOT® UNIQUE Trousers with knee pockets
See technical informationReferences
Mascot:16079-230-09-82C66
Rubix:384A7906
EAN:5711074437177

Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 50.5R
Lemberg | MASCOT® UNIQUE Trousers with knee pockets
- Durable triple stitching on the legs and in the crotch increases the product's lifespan.
- A low rise and an ergonomic waistband design ensure the trousers adapt to the body's movements.
- Comfortable cut with well-shaped legs and a gusset on the inside of the leg and in the crotch (with additional reinforcement).
- Knee pockets reinforced with CORDURA®, with top entry for knee pads and a flap, preventing dirt from accumulating.
- Enhanced visibility to others through the use of reflective strips.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/66 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- Usually arrives within 14 working days
Size
82/66
