MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 40.5S


Trousers Almada dark anthracite

References
mascot:06231-010-18-76C56
rubix:383A9502
ean:5711074111602
Work trousers Almada 06231-010-18 / 76C56
brand logo
Technical specifications
Colourgrey
Size76c56
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 40.5S


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourgrey
Size76c56
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days