¾ Length Trousers Luton orange/dark anthracite
Colour | Orange |
---|---|
Size | C66 |
Class EN20471 | 1 |
Logistic Weight | 820 g |
---|---|
Colour | Orange |
Size | C66 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 290 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Grey |
Usually arrives within 14 working days