Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW L
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW L
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY
References
leo workwear:
A03-Y-LEO-L
rubix:
316A9215
ean:
5056082300922
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.12
excl. VAT
/
Each
£
56.54
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 4XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW L
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY L
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK ORANGE M/XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH S
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/DANTH 2XL
GISS 867635 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL ORANGE SZ S
PORTWEST S766YNRXL NAVY/YELLOW 5IN1 JACKET XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE XL
MASCOT 15509 OXFORD JACKET HV YEL/BLACK L
PORTWEST S769 HI-VIS TWO-TONE REVERSIBLE JACKET YEL/NVY LARGE
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG S