LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY 3XL
Superior Waistcoat
See technical informationSee documentsReferences
Leo Workwear:W11-Y/NV-3XL
Rubix:2576146
EAN:5056082316497

Documents
Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY 3XL
The Lynton waistcoat has alot of useful features and a number of storage solutions which make it perfect for a wide range of working environments.
Deeper Arm Holes
ID Pocket
Mobile Phone Pocket
2x Front Bellowed Storage Pockets
Double Pen Pocket
With D Ring
Available in 9 colour combinations upto 6XL. 100% Knitted Polyester
Strengths
•Deeper arm holes
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- Usually arrives within 14 working days
