LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 6XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE
See technical informationReferences
Leo Workwear:A04/F01-O-LEO-6XL
Rubix:316A9249
EAN:5056082334842



Product details : LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 6XL
Leo a04/f01 clovelly anorak+hartland fleece jacket orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 135.57 excl. VAT
/ Each
£ 162.68 incl. VAT
- Usually arrives within 14 working days
