LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW L
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE
See technical informationReferences
Leo Workwear:A04/F01-Y-LEO-L
Rubix:316A9268
EAN:5056082334965



Product details : LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW L
Leo a04/f01 clovelly anorak+hartland fleece jacket yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 112.98 excl. VAT
/ Each
£ 135.58 incl. VAT
- Usually arrives within 14 working days
