PORTWEST T400 PW3 HV WINTER JACKET YELLOW/BLACK S
Hi-Vis Winter Jacket
See technical informationSee documentsReferences
Portwest:T400YBRS
Rubix:259A0166
Manufacturer :T400YBRS
EAN:5036108288878



Documents
Product details : PORTWEST T400 PW3 HV WINTER JACKET YELLOW/BLACK S
The stylish and functional PW3 Hi-Vis Winter Jacket will ensure you stand out from the crowd. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this jacket includes many outstanding features including the new Insulatex heat reflective lining panel, which reflects heat back into the body ensuring maximum warmth and comfort, multiple zipped pockets for secure storage, EZEE zip technology, contemporary design and modern fit.
Strengths
•Waterproof with taped seams preventing water penetration
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Texpel stain resistant finish repels dirt and stains
Quilt lined for thermal insulation
Concealed mobile phone pocket
Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Ergonomically shaped hood for a perfect fit
Hook and loop cuffs for a secure fit
Quick dry knitted cuff for a snug and comfortable fit
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Texpel stain resistant finish repels dirt and stains
Quilt lined for thermal insulation
Concealed mobile phone pocket
Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Ergonomically shaped hood for a perfect fit
Hook and loop cuffs for a secure fit
Quick dry knitted cuff for a snug and comfortable fit
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 68.16 excl. VAT
/ Each
£ 81.79 incl. VAT
- Usually arrives within 14 working days