LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE
See technical informationReferences
Leo Workwear:A04/SJ01-O-LEO-5XL
Rubix:316A9275
EAN:5056082335108



Product details : LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
Leo a04/sj01 clovelly anorak+buckland softshell jacket orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 158.07 excl. VAT
/ Each
£ 189.68 incl. VAT
- Usually arrives within 14 working days
