Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 4XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 4XL
Pilot jacket Livigno yellow/navy
References
mascot:
00920-660-171-4XL
rubix:
379A1877
ean:
5708628287128
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 4XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
Technical specifications
Attributes
Logistic Weight
2100
g
Colour
yellow
Size
4xl
Class EN20471
2
Main material
polyester
Breathable
no
Secondary colour
navy
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.85
excl. VAT
/
Each
£
290.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07109 CAMETA JACKET HV YEL/ANTH L
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY M
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY XL
HELLYHAN 71355_369-L UC-ME WINTER JACKET HI VIS YELLOW/EBONY L
MASCOT 15509 OXFORD JACKET HV YEL/BLACK L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'ANTH M
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW 2XS
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 4XL
GISS 867631 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'ANTH L