LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 2XL
LEO SJ01 BUCKLAND SOFTSHELL ORANGE
See technical informationReferences
Leo Workwear:SJ01-ORG-2XL
Rubix:239A6727
EAN:5056082310853

Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 2XL
Leo sj01 buckland ecoviz softshell jacket orange 2xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | ecoviz® 3l, 3 layer softshell from recycled content |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- Usually arrives within 14 working days
