LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 6XL

LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE

See technical information

References

Leo Workwear:A04/SJ01-Y/NV-LEO-6XL
Rubix:316A9285
EAN:5056082335207
brand logo

Technical specifications

Colouryellow
Size6xl
Class EN204713
See all Specifications

Product details : LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 6XL


Leo a04/sj01 clovelly anorak+buckland softshell jacket yel/nv 6xl

Technical specifications


Attributes
Colouryellow
Size6xl
Class EN204713
Main materialpolyester
Secondary colourblue
£ 160.39 excl. VAT
/ Each
£ 192.47 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour