HELLYHAN 74098_369-M WOMENS ALNA 2.0 SOFTS JACKET YELLOW M
Women's Luna High-Vis Softshell Jacket
See technical informationReferences
Helly Hansen:74098_369-M
Rubix:367A5370
Manufacturer :74098_369-M
EAN:7040056308326

Product details : HELLYHAN 74098_369-M WOMENS ALNA 2.0 SOFTS JACKET YELLOW M
Designed and tested by women, the Luna Hi Vis Softshell Jacket has a female fit and strategically placed pockets to keep the wearer comfortable and visible throughout the working day.
Softshell fabric with membrane and DWR. No shoulder seams. High collar for comfort. Brushed polyester inside collar. YKK® front zipper with chin protector. Chest pocket with YKK® zipper. ID card loop. Hand pockets with YKK® zipper. Hand pockets with brushed lining. Articulated sleeves for optimal mobility. Adjustable cuffs.
Standard : EN20471_2
Softshell fabric with membrane and DWR. No shoulder seams. High collar for comfort. Brushed polyester inside collar. YKK® front zipper with chin protector. Chest pocket with YKK® zipper. ID card loop. Hand pockets with YKK® zipper. Hand pockets with brushed lining. Articulated sleeves for optimal mobility. Adjustable cuffs.
Standard : EN20471_2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Usually arrives within 14 working days
