LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT YELLOW 3XL
Superior Waistcoat
See technical informationSee documentsReferences
Leo Workwear:S12-Y-3XL
Rubix:2576230
EAN:5056082310082

Documents
Product details : LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT YELLOW 3XL
Leo s12 wrafton ecoviz superior sleeved waistcoat yellow 3xl
Strengths
•Mobile phone pocket with hook and loop fastened flap
Large area for printing/badging on front and rear
Scooped sides to allow pocket access
2 bellowed front storage pockets with hook and loop fastened flap
Double pen pocket with D ring
ID pocket with window top opening
Front zip fastener
Retromax reflective tape
Hook and loop cuff adjusters
Large area for printing/badging on front and rear
Scooped sides to allow pocket access
2 bellowed front storage pockets with hook and loop fastened flap
Double pen pocket with D ring
ID pocket with window top opening
Front zip fastener
Retromax reflective tape
Hook and loop cuff adjusters
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Usually arrives within 14 working days
