Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE
References
leo workwear:
AL01-O-LEO-6XL
rubix:
316A9361
ean:
5056082335801
Technical specifications
Colour
Orange
Size
6XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
Technical specifications
Attributes
Colour
Orange
Size
6XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.01
excl. VAT
/
Each
£
62.41
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE M
MASCOT 15509 OXFORD JACKET HV YEL/DANTH M
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 3XL
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 3XL
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG M
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 6XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY XL
ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW L
MASCOT 07109 CAMETA JACKET HV YEL/NAVY L
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 5XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW S