MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
Softshell jacket Calgary orange
See technical informationReferences
Mascot:08005-159-14 2XL
Rubix:210A0587
Manufacturer :08005-159-14 2XL
EAN:5707209657565

Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 265 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
- In stock: Next day delivery
