MASCOT 07109 CAMETA JACKET HV YEL/ANTH 3XL

Work jacket Cameta yellow/anthracite

See technical information
References
Mascot:07109-470-17888-3XL
Rubix:378A9940
EAN:5707209574145
Work jacket Cameta 07109-470-17888 / 3XL
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Class EN204712
See all Specifications

Product details : MASCOT 07109 CAMETA JACKET HV YEL/ANTH 3XL


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1160 g
Colouryellow
Size3xl
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)