LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 56R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-Y/NV-LEO-56R
Rubix:316A9719
EAN:5056082320937
brand logo

Technical specifications

Colouryellow
Size56
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 56R


Leo ct01 bideford ecoviz pc cargo trouser yellow/navy 56r

Technical specifications


Attributes
Colouryellow
Size56
Class EN204711
Main materialcotton/polyester
Secondary colourblue
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

56

Class EN20471

Secondary colour