MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 44.5R
Trousers Patos navy/orange
See technical informationReferences
Mascot:12379-430-0114-82C60
Rubix:384A6428
EAN:5707209985422

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 44.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | navy |
| Size | 82/60 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | orange |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
82/60
