LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 58R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK
See technical informationReferences
Leo Workwear:CT02-BK-LEO-58R
Rubix:316A9770
EAN:5056082304395




Product details : LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 58R
Leo ct02 ilfracombe ecoviz poly/cotton cargo trouser black 58r
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 58 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Usually arrives within 14 working days
Colour
Size
58
