LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 30T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY
See technical informationReferences
Leo Workwear:CT05-O-LEO-30T
Rubix:316A9917
EAN:5056082340423





Product details : LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 30T
Leo ct05 winsford ecoviz ltwt stretch cargo trouser orange 30t
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 30 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- Usually arrives within 14 working days
Colour
Size
30
