PROGARM 4616 TROUSERS HV ORANGE 30R


PROGARM 4616 ARC FLASH TROUSER

References
progarm:4616-30R
rubix:120A8106
ean:0743031838166
brand logo
brand logo
Technical specifications
Colourorange
Size30r
Class EN204711

Product details : PROGARM 4616 TROUSERS HV ORANGE 30R


ProGARM® continues to lead with these superb hi-viz orange FR trousers. Designed to be worn in conjunction with 4608 jacket for workers on or near the trackside requiring garments certified to RIS-3279-TOM. This is improved trouser with new lighter and more comfortable fabric.

Strengths

•Flame resistant and arc flash protection
•Combat pocket with flap - safe storage space
•Knee pad pockets - wear with knee pads for extra comfort
•Mobile phone pocket - keep your phone safe
•Side access pockets with flaps - protects from debris entry
•Extra wide belt loop at rear - prevents belt riding up
•Therm SAFETM plastic FR zipper - CE certified
•Safety ICONTM on leg pocket - visual EN standard icon system
•Rear pockets with flap - secure storage space
•Triple stitched side seams - Lifetime quality assurance
•Reinforced crotch – improved longevity
•Therm SAFETM jeans button - jeans style fastening
•5cm flame resistant AS reflective tape - double stitched for longer life

Technical specifications


Attributes
Colourorange
Size30r
Class EN204711
Show UNSPSC/ECL@SS
£ 143.77 excl. VAT
/ Each
£ 172.52 incl. VAT
  • In stock: Next day delivery