LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 5XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE
See technical informationReferences
Leo Workwear:J01-O-LEO-5XL
Rubix:316A9990
EAN:5056082305637






Product details : LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 5XL
The Chivenor bomber jacket is warm, rugged and durable and perfect for a wide variety of working environments\n300D PU Coated Polyester\nWarm quilt lining\nLycra storm cuff\nHood in collar\nInternal wallet pocket\nFull length Hook & Loop fastening storm flap\nLarge zip fastened front pockets\nChunky main zip\nPart elasticated hem\nOther sizes available
Strengths
•Lycra storm cuff
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 46.36 excl. VAT
/ Each
£ 55.63 incl. VAT
- Usually arrives within 14 working days
