Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-O/NV-LEO-4XL
rubix:
316A9301
ean:
5056082338819
Technical specifications
Colour
orange
Size
4xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 4XL
Technical specifications
Attributes
Colour
orange
Size
4xl
Class EN20471
3
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.59
excl. VAT
/
Each
£
99.11
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77249_369-3XL FYRE JACKET HI VIS YELLOW/EBONY 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY L
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW XS
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW L
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW XS
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH 2XL
PORTWEST HVY ELUN LINED JKT M S491YERM
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW S
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW 3XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 6XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 4XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH L
REGATTA TRF648 200 HV PRO CONTRACT THOR FLEECE YELLOW XS