LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 2XL

LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE

See technical information

References

Leo Workwear:J01-Y-LEO-XXL
Rubix:238A8864
EAN:5056082305699
brand logo

Technical specifications

Colouryellow
Size2xl
Class EN204713
See all Specifications

Product details : LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 2XL


The Chivenor bomber jacket is warm, rugged and durable and perfect for a wide variety of working environments\n300D PU Coated Polyester\nWarm quilt lining\nLycra storm cuff\nHood in collar\nInternal wallet pocket\nFull length Hook & Loop fastening storm flap\nLarge zip fastened front pockets\nChunky main zip\nPart elasticated hem\nOther sizes available

Strengths

•Lycra storm cuff
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets

Technical specifications


Attributes
Colouryellow
Size2xl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
  • Usually arrives within 14 working days

Colour

Size