MASCOT 00534 ST MORITZ PILOT JACKET HV ORG 4XL
Pilot jacket St. Moritz orange
See technical informationReferences
Mascot:00534-880-14-4XL
Rubix:379A1858
EAN:5708628108997

Product details : MASCOT 00534 ST MORITZ PILOT JACKET HV ORG 4XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in the body and quilt lining in sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Ribbed waist and cuffs. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 219.26 excl. VAT
/ Each
£ 263.11 incl. VAT
- Usually arrives within 14 working days
