LEO SJL01 HONEYWELL WOMENS SOFTSHELL JACKET ORANGE
Colour | orange |
---|---|
Size | 4xl |
Class EN20471 | 2 |
Colour | orange |
---|---|
Size | 4xl |
Class EN20471 | 2 |
Main material | softshell |
Material | ecoviz® 3l, 3 layer softshell from recycled content |
Usually arrives within 14 working days