Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW S
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW S
LEO SJL01 HONEYWELL WOMENS SOFTSHELL JACKET YELLOW
References
leo workwear:
SJL01-YEL-S
rubix:
239A6881
ean:
5056082318316
Technical specifications
Colour
yellow
Size
s
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW S
Technical specifications
Attributes
Colour
yellow
Size
s
Class EN20471
2
Main material
softshell
Material
ecoviz® 3l, 3 layer softshell from recycled content
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.43
excl. VAT
/
Each
£
50.92
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S778YER6XL ANTISTATIC FR JACKET YELLOW SIZE 6XL
HELLYHAN 71372_369-L ICU WINTER JACKET YELLOW/EBONY L
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE L
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE S
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 2XS
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH 3XL
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 6XL
MASCOT 00516 ALASKA PILOT JACKET HV ORG XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XS
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 3XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 5XL