MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 42.5T

Trousers Olinda yellow/anthracite

See technical information

References

Mascot:07179-470-17888-90C58
Rubix:384A6294
EAN:5707209582102
Pants Olinda 07179-470-17888 / 90C58
brand logo
brand logo

Technical specifications

Colouryellow
Size90/58
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 42.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1080 g
Colouryellow
Size90/58
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage310 g/m²
Material65% polyester/35% cotton
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
  • Usually arrives within 14 working days

Size

90/58