LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 5XL

LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE

See technical information

References

Leo Workwear:JT01-O-5XL
Rubix:229A7392
EAN:5056082330011
brand logo

Technical specifications

Colourorange
Size5xl
Class EN204711
See all Specifications

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 5XL


Railway Group Standard RIS-3279-TOM. Faux fly. Hand pockets. Zip fastened hidden mesh pockets. Cordura ® stretch reinforced knee panels for durability. Articulated leg for ease of movement. Durable fabric with the bulk. Ribbed elasticated waist with drawcord. 4-way stretch fabric for increased comfort and freedom of movement. Leg cargo pockets with hook and loop fastened flap. Next to skin fit with tapered leg. Lycra stretch reflective tape. Elasticated ankle hems

Technical specifications


Attributes
Colourorange
Size5xl
Class EN204711
Secondary colourno secondary color
£ 63.77 excl. VAT
/ Each
£ 76.52 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

5xl

Class EN20471

Secondary colour