LEO JT01 HAWKRIDGE JOG TROUSER YELLOW
Colour | Yellow |
---|---|
Size | S |
Class EN20471 | 1 |
Colour | Yellow |
---|---|
Size | S |
Class EN20471 | 1 |
Main material | Polyester |
Gender | Unisex |
Material | Ecoviz ® 4X a blend of recycled 4-way stretch polyester and spandex |
Delivery usually within ( 2 ) days