LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 5XL


LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE

References
leo workwear:L02-O-LEO-5XL
rubix:317A0086
ean:5056082306474
brand logo
brand logo
Technical specifications
Colourorange
Size5xl
Class EN204712
See all Specifications

Product details : LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 5XL


Over trousers APPLEDORE When the weather demands more protection than an upper garment alone, the Appledore Over trouser is a perfect solution. The garment is easy to slip into, specifically designed with an elasticated waist, zipped leg access and a relaxed fit. Crafted from LTEC 3,000 PU coated polyester, this garment meets the highest level of water penetration specified under EN343.

Strengths

•Elasticated waist with shock cord adjuster
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access

Technical specifications


Attributes
Colourorange
Size5xl
Class EN204712
Main materialpolyester
Show UNSPSC/ECL@SS
£ 44.44 excl. VAT
/ Each
£ 53.33 incl. VAT
  • Usually arrives within 14 working days