LEO P05 SWIMBRIDGE ECOVIZ COMFORT SLEEVED POLO SHIRT YELLOW 5XL
LEO P05 SWIMBRIDGE LONG SLEEVED ECOVIZ POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:P05-Y-LEO-5XL
Rubix:228A6824
EAN:5056082307488

Product details : LEO P05 SWIMBRIDGE ECOVIZ COMFORT SLEEVED POLO SHIRT YELLOW 5XL
Leo p05 swimbridge ecoviz comfort sleeved polo shirt yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Main material | bamboo |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® comfort recycled poly/bamboo |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Delivery usually within ( 2 ) days
