LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW 5XL
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P13-Y-LEO-5XL
Rubix:317A0185
EAN:5056082338642

Product details : LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW 5XL
Leo p13 georgeham ecoviz coolmax hp sleeved polo shirt yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 34.29 excl. VAT
/ Each
£ 41.15 incl. VAT
- Usually arrives within 14 working days
