MASCOT 50117 ANADIA POLO SHIRT HV RED/D'ANTH 2XL
Polo shirt Anadia red/dark anthracite
See technical informationReferences
Mascot:50117-949-A49-2XL
Rubix:80354706
EAN:5711074161546

Product details : MASCOT 50117 ANADIA POLO SHIRT HV RED/D'ANTH 2XL
Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms. Ribbed collar.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Colour | red |
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Long sleeves | no |
| Breathable | no |
| Grammage | 140 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
- Usually arrives within 14 working days
