LEO PL03 PIPPACOTT ECOVIZ PERFORMANCE+ WOMENS POLO SHIRT ORANGE M
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL03-O-LEO-M
Rubix:80449801
EAN:5056082308607

Product details : LEO PL03 PIPPACOTT ECOVIZ PERFORMANCE+ WOMENS POLO SHIRT ORANGE M
Leo pl03 pippacott ecoviz performance+ womens polo shirt orange m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- In stock: Next day delivery
Size
m
