LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/GREY L
LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/GREY
See technical informationReferences
Leo Workwear:P15-Y/GY-LEO-L
Rubix:271A5287
EAN:5056082328896

Product details : LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/GREY L
Leo p15 wringcliff ecoviz performance+ polo shirt yellow/grey l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
